Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-E08-10-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07964666
MFR #D8400-E08-10-CF-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E08MBT-10MM CF STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    M10X1.0
  • Shape
    STRAIGHT
  • Overall Length
    22.5
  • Hex Body
    14.0
  • Series
    D8400_CF_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text