Specifications
Dimensions
- Hex Body11.0
- Overall Length20.0
- Thread Size 2M08X1.0
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD8404_X
- ShapeSTRAIGHT
Overview
Mfr description
E06MBT-08MMT STRT W/O TUBE NUT & SLEEVE