Motion
9522-H06-O
06MBSPP ED HOLLOW HEX PLUG. ED CAPTIVE
Mi Item #07964672
MFR #9522-H06-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06MBSPP ED HOLLOW HEX PLUG. ED CAPTIVE
Mi Item #07964672
MFR #9522-H06-O

Mfr description
06MBSPP ED HOLLOW HEX PLUG. ED CAPTIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)