Overview
Mfr description
S08MBT-14MM ED STRT W/O TUBE NUT &
Specifications
- Thread Size 2M14X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.0
- Hex Body19.0
- SeriesD8400_ED_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data