Specifications
Dimensions
- Hex Body19.0
- Overall Length35.0
- Thread Size 23/8-18
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2404_X
- ShapeSTRAIGHT
Overview
Mfr description
S10MBT-06MP STRT W/O TUBE NUT & SLEEVE