Motion
D8400-L08-12-ED

BRENNAN INDUSTRIES INC
D8400-L08-12-ED

L08MBT-12MM ED STRAIGHT
Mi Item #07964713
MFR #D8400-L08-12-ED
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L08-12-ED

L08MBT-12MM ED STRAIGHT
Mi Item #07964713
MFR #D8400-L08-12-ED

Mfr description
L08MBT-12MM ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • End 1 Size
    M14X1.5
  • End 2 Size
    M12X1.5

Details

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    MALE METRIC FORM E CAPTIVESEAL
  • Fitting Material
    Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)