Motion
D7400-L08-06-ED-X

BRENNAN INDUSTRIES INC
D7400-L08-06-ED-X

L08MBT-06MBSPP ED STRT W/O NUT & SLEEVE
MI ITEM #07964721
MFR #D7400-L08-06-ED-X
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L08-06-ED-X

L08MBT-06MBSPP ED STRT W/O NUT & SLEEVE
MI ITEM #07964721
MFR #D7400-L08-06-ED-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.72/each

Specifications

Dimensions

  • End 1 Size
    M14X1.5
  • End 2 Size
    3/8-19
  • Hex Body
    22.0
  • Overall Length
    30.5
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • Connection Type
    BSP / Compression
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    Male BSPP From Captive Seal
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT

Overview

Mfr description
L08MBT-06MBSPP ED STRT W/O NUT & SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought