Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D0306-M14X1.5-SS

FEMALE METRIC
MI ITEM #07964727
MFR #D0306-M14X1.5-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M14X1.5 L08/S06 MBT BULKHEAD LOCK NUT

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    6.0
  • Hex Body
    19.0
  • Series
    D0306_M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text