Motion
9023-PORT-CF-08-06

BRENNAN INDUSTRIES INC
9023-PORT-CF-08-06

MALE BSPP FORM B METAL EDGE
MI ITEM #07964733
MFR #9023-PORT-CF-08-06
Price$7.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-CF-08-06

MALE BSPP FORM B METAL EDGE
MI ITEM #07964733
MFR #9023-PORT-CF-08-06

Mfr description
08MBSPP CF-06FBSPP STRAIGHT. PORT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.46/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    36.0
  • Thread Depth
    12.0
  • Thread Size 2
    3/8-19

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)