Motion
D8400-L10-12-ED-X

BRENNAN INDUSTRIES INC
D8400-L10-12-ED-X

L10MBT-12MM ED Strt W/O Tube Nut & Sleeve
Mi Item #07964737
MFR #D8400-L10-12-ED-X
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L10-12-ED-X

L10MBT-12MM ED Strt W/O Tube Nut & Sleeve
Mi Item #07964737
MFR #D8400-L10-12-ED-X

Mfr description
L10MBT-12MM ED STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • End 1 Size
    0.3940 in
  • End 2 Size
    0.4720 in
  • Hex Body
    17.0
  • Hex Size
    0.6690 in
  • Overall Length
    30.0
  • Thread Size 2
    M12X1.5

Details

  • Connection Type
    Male DIN x Male Metric ED Seal
  • End 1 Style
    Male DIN x Male Metric ED Seal
  • Manufacturer Catalog Number
    D8400-L10-12-ED-X
  • Maximum Operating Pressure
    7252 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    Male DIN x Male Metric ED Seal
  • Type
    Male Connector
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)