Motion
D8400-L10-14-ED

BRENNAN INDUSTRIES INC
D8400-L10-14-ED

L10MBT-14MM ED STRAIGHT
Mi Item #07964743
MFR #D8400-L10-14-ED
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L10-14-ED

L10MBT-14MM ED STRAIGHT
Mi Item #07964743
MFR #D8400-L10-14-ED

Mfr description
L10MBT-14MM ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • End 1 Size
    M16X1.5
  • End 2 Size
    M14X1.5

Details

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    MALE METRIC FORM E CAPTIVESEAL
  • Fitting Material
    Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)