Motion
D7400-L10-06-CF

BRENNAN INDUSTRIES INC
D7400-L10-06-CF

L10MBT-06MBSPP CF STRAIGHT
Mi Item #07964746
MFR #D7400-L10-06-CF
Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L10-06-CF

L10MBT-06MBSPP CF STRAIGHT
Mi Item #07964746
MFR #D7400-L10-06-CF

Mfr description
L10MBT-06MBSPP CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.06/each

Specifications

Dimensions

  • End 1 Size
    M16X1.5
  • End 2 Size
    3/8-19
  • Hex Body
    22.0
  • Overall Length
    39.5
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    Male BSPP From B
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)