Motion
D8404-E06-08
DIN METRIC TUBE COMPRESSION
MI ITEM #07964748
MFR #D8404-E06-08
Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07964748
MFR #D8404-E06-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.64/each

Specifications

Dimensions

  • Hex Body
    11.0
  • Overall Length
    26.0
  • Thread Size 2
    M08X1.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D8404
  • Shape
    STRAIGHT

Overview

Mfr description
E06MBT-08MMT STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought