Specifications
Dimensions
- Hex Body14.0
- Overall Length46.0
- Thread Size 2HEAVY 06MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2403_EQUAL
- ShapeSTRAIGHT
Overview
Mfr description
S06MBT-S06MBT STRAIGHT