Overview
Mfr description
L18MBT-08MP STRT W/O TUBE NUT & SLEEVE
Specifications
- Adapter TypeStraight
- End 1 StyleMALE METRIC 24 DEGREE DIN SEAT
- End 1 SizeM26X1.5
- ShapeSTRAIGHT
- End 2 StyleMALE NPT
- End 2 Size1/2-14
- Connection TypeNPT / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data