Motion
9023-PORT-CF-08-02

BRENNAN INDUSTRIES INC
9023-PORT-CF-08-02

08MBSPP CF-02FBSPP STRAIGHT. PORT
MI ITEM #07964781
MFR #9023-PORT-CF-08-02
List Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-CF-08-02

08MBSPP CF-02FBSPP STRAIGHT. PORT
MI ITEM #07964781
MFR #9023-PORT-CF-08-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.51/each for your price

Overview

Mfr description
08MBSPP CF-02FBSPP STRAIGHT. PORT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/8-28
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 1/8 in
  • End 1 Thread
    G - 1/2-14, G - 1/8-28
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 1/8 in
  • End 2 Thread
    G - 1/2-14, G - 1/8-28
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    24.0
  • Hex Body
    27.0
  • Series
    9023_PORT_CF
  • Thread Depth
    8.6
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text