Motion
D2700-LN-L08-L08-X

BRENNAN INDUSTRIES INC
D2700-LN-L08-L08-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07964792
MFR #D2700-LN-L08-L08-X
List Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-L08-L08-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07964792
MFR #D2700-LN-L08-L08-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.61/each for your price

Overview

Mfr description
L08MBT-L08MBT BH STRT W/O TUBE NUT &

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    19.0
  • Plating
    ZINC NICKEL
  • Overall Length
    49.0
  • Thread Size 2
    M14X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text