Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC
MI ITEM #07964802
MFR #D0306-M26X1.5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M26X1.5 L18 MBT BULKHEAD LOCK NUT

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    8.0
  • Hex Body
    36.0
  • Series
    D0306_M
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text