Motion
D8440-08-08X2.0

BRENNAN INDUSTRIES INC
D8440-08-08X2.0

Compression Elbow & Straight - Weld Nipple, Steel
Mi Item #07964808
MFR #D8440-08-08X2.0
Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8440-08-08X2.0

Compression Elbow & Straight - Weld Nipple, Steel
Mi Item #07964808
MFR #D8440-08-08X2.0

Mfr description
24 DEG DKO FLARE-08MM BUTTWELD 2.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.91/each

Specifications

Dimensions

  • Tube Size
    8 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube End x Buttweld
  • Connection Type
    DIN 2353 Flareless Tube Weld Nipple
  • Description Keyword
    Weld Nipple
  • End 1 Style
    Weld Nipple
  • End 2 Style
    Tube Weld
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D8440-08-08X2.0
  • Material
    Steel
  • Maximum Operating Pressure
    500 bar, 7252 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    Tube Weld Nipple
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)