Motion
9023-PORT-CF-12-06

BRENNAN INDUSTRIES INC
9023-PORT-CF-12-06

12MBSPP CF-06FBSPP STRAIGHT. PORT
MI ITEM #07964834
MFR #9023-PORT-CF-12-06
List Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-CF-12-06

12MBSPP CF-06FBSPP STRAIGHT. PORT
MI ITEM #07964834
MFR #9023-PORT-CF-12-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.36/each for your price

Overview

Mfr description
12MBSPP CF-06FBSPP STRAIGHT. PORT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/8-19
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    3/4 in, 3/8 in
  • End 1 Thread
    G - 3/4-14, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    3/4 in, 3/8 in
  • End 2 Thread
    G - 3/4-14, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    26.0
  • Hex Body
    32.0
  • Series
    9023_PORT_CF
  • Thread Depth
    15.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text