Motion
D2408-L08
DIN METRIC TUBE COMPRESSION
Mi Item #07964860
MFR #D2408-L08
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07964860
MFR #D2408-L08

Mfr description
L08(M14X1.5) MBT PLUG WITH TUBE NUT &
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    23.0

Details

  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)