Motion
D7400-L08-02-ED

BRENNAN INDUSTRIES INC
D7400-L08-02-ED

DIN METRIC TUBE COMPRESSION
MI ITEM #07964881
MFR #D7400-L08-02-ED
List Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L08-02-ED

DIN METRIC TUBE COMPRESSION
MI ITEM #07964881
MFR #D7400-L08-02-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.97/each for your price

Overview

Mfr description
L08MBT-02MBSPP ED STRAIGHT

Specifications

  • Hex Body
    14.0
  • Plating
    ZINC NICKEL
  • Series
    D7400_ED
  • Overall Length
    32.5
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Thread Size 2
    1/8-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought