Motion
D6504-L08-L06-X

BRENNAN INDUSTRIES INC
D6504-L08-L06-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07964893
MFR #D6504-L08-L06-X
List Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L08-L06-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07964893
MFR #D6504-L08-L06-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.79/each for your price

Overview

Mfr description
L08FMS-L06MBT STRT W/O TUBE NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    12.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Overall Length
    23.4
  • Thread Size 2
    LIGHT 06MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text