Motion
D8400-L08-18-CF-X

BRENNAN INDUSTRIES INC
D8400-L08-18-CF-X

L08MBT-18MM CF Strt W/O Tube Nut & Sleeve
Mi Item #07964902
MFR #D8400-L08-18-CF-X
Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L08-18-CF-X

L08MBT-18MM CF Strt W/O Tube Nut & Sleeve
Mi Item #07964902
MFR #D8400-L08-18-CF-X

Mfr description
L08MBT-18MM CF STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.51/each

Specifications

Dimensions

  • End 1 Size
    0.3150 in
  • End 2 Size
    0.7090 in
  • Hex Body
    24.0
  • Overall Length
    30.5
  • Thread Size 2
    M18X1.5

Details

  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)