Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- Hex Body24.0
- Overall Length36.0
- Thread Depth8.0
- Thread Size 21/8-28
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 ThreadG - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 ThreadG - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingZINC NICKEL
- Seal MaterialNBR
- Series9023_PORT_ED
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)