Motion
D8404-L12-16
L12MBT-16MMT Straight
Mi Item #07964934
MFR #D8404-L12-16
Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L12MBT-16MMT Straight
Mi Item #07964934
MFR #D8404-L12-16

Mfr description
L12MBT-16MMT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.73/each

Specifications

Dimensions

  • End 1 Size
    0.4720 in
  • End 2 Size
    0.6300 in
  • Hex Body
    19.0
  • Hex Size
    0.7480 in
  • Overall Length
    37.0
  • Thread Size 2
    M16X1.5

Details

  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Manufacturer Catalog Number
    D8404-L12-16
  • Maximum Operating Pressure
    4569 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    Metal
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Male Metric Taper
  • Working Pressure
    4569 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)