Motion
9023-PORT-ED-12-04

BRENNAN INDUSTRIES INC
9023-PORT-ED-12-04

MALE BSPP FORM E CAPTIVE SEAL
Mi Item #07964959
MFR #9023-PORT-ED-12-04
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-12-04

MALE BSPP FORM E CAPTIVE SEAL
Mi Item #07964959
MFR #9023-PORT-ED-12-04

Mfr description
12MBSPP ED-04FBSPP STRAIGHT. PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    26.0
  • Thread Depth
    11.4
  • Thread Size 2
    1/8-28

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)