Motion
D2408-S08
DIN METRIC TUBE COMPRESSION
Mi Item #07964971
MFR #D2408-S08
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07964971
MFR #D2408-S08

Mfr description
S08(M16X1.5) MBT PLUG WITH TUBE NUT &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    28.0

Details

  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)