Motion
D7400-L12-08-CF

BRENNAN INDUSTRIES INC
D7400-L12-08-CF

L12MBT-08MBSPP CF STRAIGHT
Mi Item #07964975
MFR #D7400-L12-08-CF
Price$10.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L12-08-CF

L12MBT-08MBSPP CF STRAIGHT
Mi Item #07964975
MFR #D7400-L12-08-CF

Mfr description
L12MBT-08MBSPP CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.31/each

Specifications

Dimensions

  • End 1 Size
    M18X1.5
  • End 2 Size
    1/2-14

Details

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    MALE BSPP FORM B
  • Fitting Material
    Steel
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)