Motion
D8400-L12-18-CF-X

BRENNAN INDUSTRIES INC
D8400-L12-18-CF-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964980
MFR #D8400-L12-18-CF-X
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L12-18-CF-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07964980
MFR #D8400-L12-18-CF-X

Mfr description
L12MBT-18MM CF STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Overall Length
    31.5

Details

  • Series
    D8400_CF_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)