Specifications
Dimensions
- Hex Body17.0
- Overall Length41.0
- Thread Size 2M16X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6504_SP_X
- ShapeSTRAIGHT
Overview
Mfr description
S10FMSP-S08MBT STRT W/O TUBE NUT &