Overview
Mfr description
L12MBT-L10MBT STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M16X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length28.0
- Hex Body19.0
- SeriesD2403_REDUCER_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data