Overview
Mfr description
L10FMSP-14MM ED STRAIGHT
Specifications
- Thread Size 2M14X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length39.5
- Hex Body19.0
- SeriesD8505_SP_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data