Motion
D0319-42
DIN METRIC TUBE SLEEVE
Mi Item #07965026
MFR #D0319-42
Price$9.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE SLEEVE
Mi Item #07965026
MFR #D0319-42

Mfr description
42MM MBT DOUBLE-BITE CUTTING RING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.97/each

Specifications

Dimensions

  • Overall Length
    13.0

Details

  • Series
    D0319
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)