Motion
D7505-S12-06-ED

BRENNAN INDUSTRIES INC
D7505-S12-06-ED

S12FMS-06MBSPP ED STRAIGHT
MI ITEM #07965027
MFR #D7505-S12-06-ED
Your Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-S12-06-ED

S12FMS-06MBSPP ED STRAIGHT
MI ITEM #07965027
MFR #D7505-S12-06-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.85/each(List $16.27)

Overview

Mfr description
S12FMS-06MBSPP ED STRAIGHT

Specifications

  • Hex Body
    22.0
  • Overall Length
    47.5
  • Plating
    ZINC NICKEL
  • Thread Size 2
    3/8-19
  • Fitting Shape
    Straight
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text