Motion
D7505-SP-S12-06-CF

BRENNAN INDUSTRIES INC
D7505-SP-S12-06-CF

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07965036
MFR #D7505-SP-S12-06-CF
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-SP-S12-06-CF

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07965036
MFR #D7505-SP-S12-06-CF

Mfr description
S12FMSP-06MBSPP CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Hex Body
    22.0
  • Overall Length
    46.0
  • Thread Size 2
    3/8-19

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7505_SP_CF
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)