Specifications
Dimensions
- Hex Body22.0
- Overall Length34.5
- Thread Size 23/8-19
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7400_CF_X
- ShapeSTRAIGHT
Overview
Mfr description
S08MBT-06MBSPP CF STRT W/O NUT & SLEEVE