Motion
D8400-L18-22-CF

BRENNAN INDUSTRIES INC
D8400-L18-22-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07965107
MFR #D8400-L18-22-CF
List Price$12.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L18-22-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07965107
MFR #D8400-L18-22-CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.64/each for your price

Overview

Mfr description
L18MBT-22MM CF STRAIGHT

Specifications

  • Thread Size 2
    M22X1.5
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    45.5
  • Hex Body
    27.0
  • Series
    D8400_CF
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text