Overview
Mfr description
S06MBT-04MBSPT 90 DEG W/O TUBE NUT &
Specifications
- Thread Size 21/4-19
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length23.0
- Hex Body12.0
- SeriesD7501_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data