Motion
D2403-S20-S20-X

BRENNAN INDUSTRIES INC
D2403-S20-S20-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965138
MFR #D2403-S20-S20-X
Price$19.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S20-S20-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965138
MFR #D2403-S20-S20-X

Mfr description
S20MBT-S20MBT STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.45/each

Specifications

Dimensions

  • End 1 Size
    M30X2.0
  • End 2 Size
    M30X2.0
  • Hex Body
    32.0
  • Overall Length
    44.0
  • Thread Size 2
    M30X2.0

Details

  • Adapter Type
    Straight
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    Male Metric 24 Degree DIN Seat
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)