Overview
Mfr description
L10FMSP-04MBSPP ED STRAIGHT
Specifications
- Thread Size 21/4-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length39.5
- Hex Body19.0
- SeriesD7505_SP_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data