Motion
D8505-L06-10-ED

BRENNAN INDUSTRIES INC
D8505-L06-10-ED

L06FMS-10MM ED STRAIGHT
MI ITEM #07965153
MFR #D8505-L06-10-ED
List Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-L06-10-ED

L06FMS-10MM ED STRAIGHT
MI ITEM #07965153
MFR #D8505-L06-10-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.30/each for your price

Overview

Mfr description
L06FMS-10MM ED STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    FEMALE METRIC SWIVEL DIN 24DEG
  • End 1 Size
    M12X1.5
  • Shape
    STRAIGHT
  • End 2 Style
    Male Metric From Captiveseal
  • End 2 Size
    M10X1.0
  • Hex Body
    14.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Overall Length
    32.5
  • Thread Size 2
    M10X1.0
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text