Motion
D7400-L18-08-ED

BRENNAN INDUSTRIES INC
D7400-L18-08-ED

DIN METRIC TUBE COMPRESSION
Mi Item #07965156
MFR #D7400-L18-08-ED
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L18-08-ED

DIN METRIC TUBE COMPRESSION
Mi Item #07965156
MFR #D7400-L18-08-ED

Mfr description
L18MBT-08MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • Overall Length
    45.5

Details

  • Seal Material
    NBR
  • Series
    D7400_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)