Overview
Mfr description
L08MBT-04MP 90 DEG W/O TUBE NUT &
Specifications
- Thread Size 21/4-18
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length21.0
- Hex Body12.0
- SeriesD2501_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data