Motion
8555-H27-O
27MMX2.0 ED HOLLOW HEX PLUG. ED CAPTIVE
MI ITEM #07965158
MFR #8555-H27-O
Price$34.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27MMX2.0 ED HOLLOW HEX PLUG. ED CAPTIVE
MI ITEM #07965158
MFR #8555-H27-O

Mfr description
27MMX2.0 ED HOLLOW HEX PLUG. ED CAPTIVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.63/each

Specifications

Dimensions

  • End 1 Size
    27 mm
  • Hex Body
    32.0
  • Overall Length
    21.3

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M27X2.0
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    8555_H_ED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)