Motion
D2403-L15-L12-X

BRENNAN INDUSTRIES INC
D2403-L15-L12-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965163
MFR #D2403-L15-L12-X
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L15-L12-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965163
MFR #D2403-L15-L12-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
L15MBT-L12MBT STRT W/O TUBE NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    24.0
  • Plating
    ZINC NICKEL
  • Overall Length
    29.0
  • Thread Size 2
    M18X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text