Specifications
Dimensions
- Hex Body41.0
- Overall Length29.0
- Thread Depth18.6
- Thread Size 21/2-14
Details
- PlatingZINC NICKEL
- Seal MaterialNBR
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)