Motion
D2500-E04-E04
Compression Elbow & Straight - Union Elbow, Steel
Mi Item #07965166
MFR #D2500-E04-E04
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union Elbow, Steel
Mi Item #07965166
MFR #D2500-E04-E04

Mfr description
E04MBT-E04MBT 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Hex Body
    9 mm
  • Hex Size
    9 mm
  • Thread Size 2
    M08 x 1.0
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M08 x 1.0
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M08 x 1.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2500-E04-E04
  • Material
    Steel
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Plating
    Zinc Nickel
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Union Elbow
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)