Overview
Mfr description
L18FMSP-L12MBT STRT W/O TUBE NUT &
Specifications
- Thread Size 2M18X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length40.5
- Hex Body19.0
- SeriesD6504_SP_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data