Overview
Mfr description
L10MBT-14MMT 90 DEG W/O TUBE NUT &
Specifications
- Thread Size 2M14X1.5
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length22.0
- Hex Body14.0
- SeriesD8501_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data